Shop BESTORQ
See all product information
Create Account
Timing Belt Model 124XL556 124 in Effective length and 556 in Top Width
Mfr # 124XL556
Zoro # G107398243
product price:Â $92.99
/eaKey Features
Storage Temp.
40F-100F
Weight
0.25
Standards
RMA
Inside Length
12.4 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
124XL556
Zoro #
G107398243
UPC #
-
Country of Origin
China
Dimensions
Inside Length
12.4 in
Belt Trade Size
XL
Pitch Length
12.4 in
Top Width
5.56 in
Details
Storage Temp.
40F-100F
Weight
0.25
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.2 in
Belt Coating
Nylon
Number of Teeth
62
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
124XL556
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.