
Timing Belt Model 1250H029 - 125 in Outside Length - 0.29 in Top Width
Mfr # 1250H029
Zoro # G503619539
product price:Â $19.85
/eaKey Features
Top Width
0.29 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.3 lbs.
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1250H029
Zoro #
G503619539
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.29 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
125 in
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.3 lbs.
Number of Ribs
1
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
1/2 in
Industry Number
1250H029
Number of Teeth
250
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.29 inches Material: Rubber Number of Ribs: 1 Pitch Length: 125 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.