Shop BESTORQ
See all product information
Timing Belt Model 1250H088 - 125 in Outside Length - 0.88 in Top Width
Mfr # 1250H088
Zoro # G203619655
product price:Â $45.75
/eaKey Features
Top Width
0.88 in
Standards
RMA
Height
0.17 in
Weight
0.7 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1250H088
Zoro #
G203619655
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.88 in
Height
0.17 in
Pitch Length
125 in
Belt Trade Size
H
Details
Standards
RMA
Weight
0.7 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1250H088
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
250
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
1/2 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.88 inches Material: Rubber Number of Ribs: 1 Pitch Length: 125 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.