Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1260H531 126 in Effective length and 531 in Top Width
Mfr # 1260H531
Zoro # G107392418
product price:Â $557.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Storage Temp.
40F-100F
Inside Length
126 in
Weight
18.2
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1260H531
Zoro #
G107392418
UPC #
-
Country of Origin
China
Dimensions
Inside Length
126 in
Belt Trade Size
H
Top Width
5.31 in
Pitch Length
126 in
Details
Standards
RMA
Storage Temp.
40F-100F
Weight
18.2
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Number of Teeth
252
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1260H531
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.