Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1260H675 126 in Effective length and 675 in Top Width
Mfr # 1260H675
Zoro # G107392685
product price:Â $674.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
23.14
Inside Length
126 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1260H675
Zoro #
G107392685
UPC #
-
Country of Origin
China
Dimensions
Inside Length
126 in
Pitch Length
126 in
Belt Trade Size
H
Top Width
6.75 in
Details
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
23.14
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
252
Tooth Shape
Trapezoidal
Pitch
0.5 in
Industry Number
1260H675
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.