Shop BESTORQ
See all product information
Create Account
Timing Belt Model 465L531 465 in Effective length and 531 in Top Width
Mfr # 465L531
Zoro # G807423771
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Inside Length
46.5 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
465L531
Zoro #
G807423771
UPC #
-
Country of Origin
China
Dimensions
Inside Length
46.5 in
Top Width
5.31 in
Pitch Length
46.5 in
Belt Trade Size
L
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Weight
2.87
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
465L531
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
124
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.