Shop BESTORQ

Timing Belt Model 1260XH106 126 in Effective length and 106 in Top Width

  • Mfr # 1260XH106

  • Zoro # G707393396


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Inside Length
126 in
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Weight
8.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1260XH106
Zoro #
G707393396
UPC #
-
Country of Origin
China

Dimensions

Inside Length
126 in
Belt Trade Size
XH
Top Width
1.06 in
Pitch Length
126 in

Details

Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Weight
8.4
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
1260XH106
Number of Teeth
144
Reinforcing Cord Material
Fiberglass
Pitch
0.875 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.