
Timing Belt Model 1260XH1500 - 126 in Outside Length - 15 in Top Width
Mfr # 1260XH1500
Zoro # G003620585
product price:Â $1,406.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Height
0.44 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1260XH1500
Zoro #
G003620585
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 in
Height
0.44 in
Pitch Length
126 in
Belt Trade Size
XH
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
37.8 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Number of Teeth
144
Tooth Location
One Side
Industry Number
1260XH1500
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
7/8 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 126 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.