Shop BESTORQ

Timing Belt Model 1260XH450 - 126 in Outside Length - 4.5 in Top Width

  • Mfr # 1260XH450

  • Zoro # G503620771


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Top Width
4.5 in
Weight
11.4 lbs.
Height
0.44 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1260XH450
Zoro #
G503620771
UPC #
-
Country of Origin
China

Dimensions

Top Width
4.5 in
Height
0.44 in
Belt Trade Size
XH
Pitch Length
126 in

Details

Weight
11.4 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Industry Number
1260XH450
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
144
Maximum Operating Temperature
160 Degrees F
Pitch
7/8 in
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 126 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.