Shop BESTORQ

Timing Belt Model 1260XH630 - 126 in Outside Length - 6.3 in Top Width

  • Mfr # 1260XH630

  • Zoro # G103620690


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Top Width
6.3 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Height
0.44 in
Weight
15.9 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1260XH630
Zoro #
G103620690
UPC #
-
Country of Origin
China

Dimensions

Top Width
6.3 in
Height
0.44 in
Belt Trade Size
XH
Pitch Length
126 in

Details

Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
15.9 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
1260XH630
Pitch
7/8 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
144
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.3 inches Material: Rubber Number of Ribs: 1 Pitch Length: 126 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.