Timing Belt Model 1263-3M-20 - 49.72 in Outside Length - 0.59 in Top Width

  • Mfr # 1263-3M-20

  • Zoro # G003620363


product price:  $23.65
/ea

Key Features

Top Width
20 mm
Weight
0 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1263-3M-20
Zoro #
G003620363
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.09 in
Pitch Length
1263 mm
Belt Trade Size
3M

Details

Weight
0 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Industry Number
1263-3M-20
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Number of Teeth
421
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.79 inches Material: Rubber Number of Ribs: 1 Pitch Length: 49.72inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.