Shop BESTORQ
See all product information
Timing Belt Model 126MXL025 - 12.6 in Outside Length - 0.25 in Top Width
Mfr # 126MXL025
Zoro # G503620726
product price:Â $9.59
/eaKey Features
Top Width
0.25 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Height
0.044 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126MXL025
Zoro #
G503620726
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.25 in
Height
0.044 in
Pitch Length
12.6 in
Belt Trade Size
MXL
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Weight
0.1 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
126MXL025
Tooth Shape
Trapezoidal
Pitch
0.08 in
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.25 inches Material: Rubber Number of Ribs: 1 Pitch Length: 12.6inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.