Shop BESTORQ
See all product information
Timing Belt Model 126MXL256 126 in Effective length and 256 in Top Width
Mfr # 126MXL256
Zoro # G707396014
product price:Â $47.69
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.12
Inside Length
12.6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126MXL256
Zoro #
G707396014
UPC #
-
Country of Origin
China
Dimensions
Inside Length
12.6 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
2.56 in
Pitch Length
12.6 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.12
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
126MXL256
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
157
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.