Timing Belt Model 128MXL106 128 in Effective length and 106 in Top Width

  • Mfr # 128MXL106

  • Zoro # G207401188


product price:  $23.15
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
12.8 in
Weight
0.05
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128MXL106
Zoro #
G207401188
UPC #
-
Country of Origin
China

Dimensions

Inside Length
12.8 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
1.06 in
Pitch Length
12.8 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.05
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Industry Number
128MXL106
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
160
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.