Shop BESTORQ

Timing Belt Model 128MXL1212 128 in Effective length and 1212 in Top Width

  • Mfr # 128MXL1212

  • Zoro # G207400969


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
MXL
Industry Number
128MXL1212
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
12.12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128MXL1212
Zoro #
G207400969
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
MXL
Top Width
12.12 in
Pitch Length
12.80 in
Height
0.044 in
Inside Length
12.8 in

Details

Item
Timing Belt
Industry Number
128MXL1212
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
160
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Weight
0.55
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.