Shop BESTORQ
See all product information
Timing Belt Model 128MXL281 128 in Effective length and 281 in Top Width
Mfr # 128MXL281
Zoro # G207402345
product price:Â $50.75
/eaKey Features
Inside Length
12.8 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.13
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128MXL281
Zoro #
G207402345
UPC #
-
Country of Origin
China
Dimensions
Inside Length
12.8 in
Height
0.044 in
Top Width
2.81 in
Belt Trade Size
MXL
Pitch Length
12.8 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.13
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
160
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.08 in
Tooth Location
One Side
Industry Number
128MXL281
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.