Shop BESTORQ

Timing Belt Model 128XL337 128 in Effective length and 337 in Top Width

  • Mfr # 128XL337

  • Zoro # G807404336


product price:  $58.99
/ea

Key Features

Standards
RMA
Banded Belt
No
Weight
0.16
Inside Length
12.8 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128XL337
Zoro #
G807404336
UPC #
-
Country of Origin
China

Dimensions

Inside Length
12.8 in
Top Width
3.37 in
Pitch Length
12.8 in
Belt Trade Size
XL

Details

Standards
RMA
Banded Belt
No
Weight
0.16
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
64
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
128XL337
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.