Shop BESTORQ

Timing Belt Model 1290-5M-12 - 50.79 in Outside Length - 0.47 in Top Width

  • Mfr # 1290-5M-12

  • Zoro # G503622393


product price:  $20.15
/ea

Key Features

Top Width
12 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Application
Heavy Duty General Application
Height
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1290-5M-12
Zoro #
G503622393
UPC #
-
Country of Origin
China

Dimensions

Top Width
12 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
1290 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Weight
0.2 lbs.
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1290-5M-12
Number of Teeth
258
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
5 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.47 inches Material: Rubber Number of Ribs: 1 Pitch Length: 50.79inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.