Shop BESTORQ

Timing Belt Model 1300-5M-06 - 51.18 in Outside Length - 0.24 in Top Width

  • Mfr # 1300-5M-06

  • Zoro # G503619980


product price:  $20.25
/ea

Key Features

Top Width
6 mm
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Height
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300-5M-06
Zoro #
G503619980
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
1300 mm

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.1 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
260
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
1300-5M-06

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 51.18inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.