Shop BESTORQ

Timing Belt Model 1300H069 130 in Effective length and 069 in Top Width

  • Mfr # 1300H069

  • Zoro # G207392264


product price:  $81.65
/ea

Key Features

Gearbelt Type
Timing Belt
Weight
2.49
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300H069
Zoro #
G207392264
UPC #
-
Country of Origin
China

Dimensions

Inside Length
130 in
Pitch Length
130 in
Belt Trade Size
H
Top Width
0.69 in

Details

Gearbelt Type
Timing Belt
Weight
2.49
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
260
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
1300H069
Pitch
0.5 in
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.