Shop BESTORQ

Timing Belt Model 1300H1519 130 in Effective length and 1519 in Top Width

  • Mfr # 1300H1519

  • Zoro # G807393418


product price:  $1,388.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Weight
54.75
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300H1519
Zoro #
G807393418
UPC #
-
Country of Origin
China

Dimensions

Inside Length
130 in
Belt Trade Size
H
Pitch Length
130 in
Top Width
15.19 in

Details

Weight
54.75
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
1300H1519
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
260
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.