Shop BESTORQ
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1300H700 130 in Effective length and 7 in Top Width
Mfr # 1300H700
Zoro # G907393691
product price:Â $642.99
/eaKey Features
Inside Length
130 in
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300H700
Zoro #
G907393691
UPC #
-
Country of Origin
China
Dimensions
Inside Length
130 in
Pitch Length
130 in
Belt Trade Size
H
Top Width
7 in
Details
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
25.23
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
1300H700
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
260
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
0.5 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.