Shop BESTORQ

Timing Belt Model 1300H894 130 in Effective length and 894 in Top Width

  • Mfr # 1300H894

  • Zoro # G107394450


product price:  $811.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Inside Length
130 in
Weight
32.22
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300H894
Zoro #
G107394450
UPC #
-
Country of Origin
China

Dimensions

Inside Length
130 in
Belt Trade Size
H
Top Width
8.94 in
Pitch Length
130 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
32.22
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
1300H894
Belt Coating
Nylon
Number of Teeth
260
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.