Shop BESTORQ
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1300H944 130 in Effective length and 944 in Top Width
Mfr # 1300H944
Zoro # G307394731
product price:Â $843.99
/eaKey Features
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
130 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300H944
Zoro #
G307394731
UPC #
-
Country of Origin
China
Dimensions
Inside Length
130 in
Pitch Length
130 in
Belt Trade Size
H
Top Width
9.44 in
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
34.03
Standards
RMA
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.5 in
Tooth Location
One Side
Industry Number
1300H944
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
260
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.