Shop BESTORQ

Timing Belt Model 130L775 13 in Effective length and 775 in Top Width

  • Mfr # 130L775

  • Zoro # G607396220


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
13 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130L775
Zoro #
G607396220
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13 in
Pitch Length
13 in
Belt Trade Size
L
Top Width
7.75 in

Details

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.17
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.375 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
130L775
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
34

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.