Shop BESTORQ
See all product information
Timing Belt Model 130MXL369 13 in Effective length and 369 in Top Width
Mfr # 130MXL369
Zoro # G307397893
product price:Â $70.59
/eaKey Features
Height
0.044 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.17
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
130MXL369
Zoro #
G307397893
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
13 in
Belt Trade Size
MXL
Pitch Length
13 in
Top Width
3.69 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.17
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
162
Pitch
0.08 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
130MXL369
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.