Timing Belt Model 130XL506 13 in Effective length and 506 in Top Width

  • Mfr # 130XL506

  • Zoro # G207399690


product price:  $86.25
/ea

Key Features

Temp. Range
-30 F to 160 F
Inside Length
13 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130XL506
Zoro #
G207399690
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13 in
Top Width
5.06 in
Pitch Length
13 in
Belt Trade Size
XL

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.24
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
0.2 in
Tooth Location
One Side
Industry Number
130XL506
Number of Teeth
65

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.