Shop BESTORQ

Timing Belt Model 132MXL1137 132 in Effective length and 1137 in Top Width

  • Mfr # 132MXL1137

  • Zoro # G207403397


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.53
Storage Temp.
40F-100F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
132MXL1137
Zoro #
G207403397
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.2 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
11.37 in
Pitch Length
13.2 in

Details

Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.53
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Industry Number
132MXL1137
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
165
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.