Shop BESTORQ
See all product information
Timing Belt Model 134XL056 134 in Effective length and 056 in Top Width
Mfr # 134XL056
Zoro # G707396861
product price:Â $14.39
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.03
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
134XL056
Zoro #
G707396861
UPC #
-
Country of Origin
China
Dimensions
Inside Length
13.4 in
Belt Trade Size
XL
Top Width
0.56 in
Pitch Length
13.4 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.03
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Number of Teeth
67
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
134XL056
Pitch
0.2 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.