Shop BESTORQ

Timing Belt Model 136MXL019 136 in Effective length and 019 in Top Width

  • Mfr # 136MXL019

  • Zoro # G807402882


product price:  $8.69
/ea

Key Features

Temp. Range
-30 F to 160 F
Height
0.044 in
Weight
0.01
Gearbelt Type
Timing Belt
Inside Length
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136MXL019
Zoro #
G807402882
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
13.6 in
Pitch Length
13.6 in
Belt Trade Size
MXL
Top Width
0.19 in

Details

Temp. Range
-30 F to 160 F
Weight
0.01
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Number of Teeth
170
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
136MXL019
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.