Shop BESTORQ
See all product information
Create Account
Timing Belt Model 136MXL1312 136 in Effective length and 1312 in Top Width
Mfr # 136MXL1312
Zoro # G607403072
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Inside Length
13.6 in
Weight
0.63
Temp. Range
-30 F to 160 F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
136MXL1312
Zoro #
G607403072
UPC #
-
Country of Origin
China
Dimensions
Inside Length
13.6 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
13.12 in
Pitch Length
13.6 in
Details
Standards
RMA
Weight
0.63
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
170
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
136MXL1312
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.