Shop BESTORQ
See all product information
Timing Belt Model 136MXL1519 136 in Effective length and 1519 in Top Width
Mfr # 136MXL1519
Zoro # G507403646
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Inside Length
13.6 in
Height
0.044 in
Weight
0.73
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
136MXL1519
Zoro #
G507403646
UPC #
-
Country of Origin
China
Dimensions
Inside Length
13.6 in
Height
0.044 in
Pitch Length
13.6 in
Belt Trade Size
MXL
Top Width
15.19 in
Details
Weight
0.73
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Number of Teeth
170
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
136MXL1519
Pitch
0.08 in
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.