Shop BESTORQ

Timing Belt Model 136MXL162 136 in Effective length and 162 in Top Width

  • Mfr # 136MXL162

  • Zoro # G607403799


product price:  $32.99
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.08
Inside Length
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136MXL162
Zoro #
G607403799
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Height
0.044 in
Pitch Length
13.6 in
Belt Trade Size
MXL
Top Width
1.62 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.08
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Number of Teeth
170
Belt Coating
Nylon
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Industry Number
136MXL162
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.