Shop BESTORQ
See all product information
Create Account
Timing Belt Model 136XL081 136 in Effective length and 081 in Top Width
Mfr # 136XL081
Zoro # G607393342
product price:Â $18.99
/eaKey Features
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.04
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
136XL081
Zoro #
G607393342
UPC #
-
Country of Origin
China
Dimensions
Inside Length
13.6 in
Belt Trade Size
XL
Pitch Length
13.6 in
Top Width
0.81 in
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.04
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
136XL081
Number of Teeth
68
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.