Shop BESTORQ

Timing Belt Model 136XL1287 136 in Effective length and 1287 in Top Width

  • Mfr # 136XL1287

  • Zoro # G707393013


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136XL1287
Zoro #
G707393013
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Top Width
12.87 in
Pitch Length
13.6 in
Belt Trade Size
XL

Details

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Weight
0.64
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Industry Number
136XL1287
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
68
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.