
Timing Belt Model 136XL481 136 in Effective length and 481 in Top Width
Mfr # 136XL481
Zoro # G107393729
product price:Â $83.39
/eaKey Features
Storage Temp.
40F-100F
Inside Length
13.6 in
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
136XL481
Zoro #
G107393729
UPC #
-
Country of Origin
China
Dimensions
Inside Length
13.6 in
Belt Trade Size
XL
Top Width
4.81 in
Pitch Length
13.6 in
Details
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.24
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
68
Belt Coating
Nylon
Industry Number
136XL481
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.