Shop BESTORQ

Timing Belt Model 136XL625 136 in Effective length and 625 in Top Width

  • Mfr # 136XL625

  • Zoro # G307394472


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Standards
RMA
Inside Length
13.6 in
Weight
0.31
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136XL625
Zoro #
G307394472
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Pitch Length
13.6 in
Top Width
6.25 in
Belt Trade Size
XL

Details

Banded Belt
No
Standards
RMA
Weight
0.31
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
136XL625
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Number of Teeth
68

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.