Shop BESTORQ

Timing Belt Model 136XL794 136 in Effective length and 794 in Top Width

  • Mfr # 136XL794

  • Zoro # G607394721


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.39
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136XL794
Zoro #
G607394721
UPC #
-
Country of Origin
China

Dimensions

Inside Length
13.6 in
Pitch Length
13.6 in
Belt Trade Size
XL
Top Width
7.94 in

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.39
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
68
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
136XL794
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.