
Shop BESTORQ
See all product information
Timing Belt Model 136XL987 136 in Effective length and 987 in Top Width
Mfr # 136XL987
Zoro # G907394551
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Inside Length
13.6 in
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.49
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
136XL987
Zoro #
G907394551
UPC #
-
Country of Origin
China
Dimensions
Inside Length
13.6 in
Belt Trade Size
XL
Top Width
9.87 in
Pitch Length
13.6 in
Details
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.49
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Number of Teeth
68
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
136XL987
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.