Shop BESTORQ

Timing Belt Model 1400H038 - 140 in Outside Length - 0.38 in Top Width

  • Mfr # 1400H038

  • Zoro # G503621778


product price:  $26.39
/ea

Key Features

Top Width
0.38 in
Number of Ribs
1
Standards
RMA
Weight
0.4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400H038
Zoro #
G503621778
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.38 in
Height
0.17 in
Pitch Length
140 in
Belt Trade Size
H

Details

Number of Ribs
1
Standards
RMA
Weight
0.4 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
1400H038
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1/2 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
280
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.38 inches Material: Rubber Number of Ribs: 1 Pitch Length: 140 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.