
Timing Belt Model 1400XH1769 140 in Effective length and 1769 in Top Width
Mfr # 1400XH1769
Zoro # G707397813
product price:Â $4,095.99
/ea
Free Shipping & Returns
Key Features
Inside Length
140 in
Weight
155.63
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1400XH1769
Zoro #
G707397813
UPC #
-
Country of Origin
China
Dimensions
Inside Length
140 in
Belt Trade Size
XH
Pitch Length
140 in
Top Width
17.69 in
Details
Weight
155.63
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Industry Number
1400XH1769
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.875 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
160
Item
Timing Belt
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.