Timing Belt Model 1401-3M-500 - 55.16 in Outside Length - 17.72 in Top Width

  • Mfr # 1401-3M-500

  • Zoro # G503622034


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Top Width
500 mm
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Height
0.09 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1401-3M-500
Zoro #
G503622034
UPC #
-
Country of Origin
China

Dimensions

Top Width
500 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
1401 mm

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.3 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
467
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
1401-3M-500

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 19.69 inches Material: Rubber Number of Ribs: 1 Pitch Length: 55.16inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.