
Shop BESTORQ
See all product information
Timing Belt Model 140MXL337 14 in Effective length and 337 in Top Width
Mfr # 140MXL337
Zoro # G207400204
product price:Â $61.65
/eaKey Features
Height
0.044 in
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
140MXL337
Zoro #
G207400204
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
14 in
Belt Trade Size
MXL
Top Width
3.37 in
Pitch Length
14 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.17
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
0.08 in
Number of Teeth
175
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
140MXL337
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.