
Timing Belt Model 1440H1719 144 in Effective length and 1719 in Top Width
Mfr # 1440H1719
Zoro # G207395883
product price:Â $1,658.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
67.8
Inside Length
144 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1440H1719
Zoro #
G207395883
UPC #
-
Country of Origin
China
Dimensions
Inside Length
144 in
Top Width
17.19 in
Belt Trade Size
H
Pitch Length
144 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
67.8
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1440H1719
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
288
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.