Shop BESTORQ

Timing Belt Model 1440H1769 144 in Effective length and 1769 in Top Width

  • Mfr # 1440H1769

  • Zoro # G407396055


product price:  $1,706.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Standards
RMA
Weight
69.77
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1440H1769
Zoro #
G407396055
UPC #
-
Country of Origin
China

Dimensions

Inside Length
144 in
Top Width
17.69 in
Pitch Length
144 in
Belt Trade Size
H

Details

Standards
RMA
Weight
69.77
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
288
Tooth Shape
Trapezoidal
Industry Number
1440H1769
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.