
Timing Belt Model 1440H606 144 in Effective length and 606 in Top Width
Mfr # 1440H606
Zoro # G607396312
product price:Â $617.99
/eaKey Features
Temp. Range
-30 F to 160 F
Standards
RMA
Inside Length
144 in
Gearbelt Type
Timing Belt
Weight
23.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1440H606
Zoro #
G607396312
UPC #
-
Country of Origin
China
Dimensions
Inside Length
144 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Weight
23.91
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.