Shop BESTORQ

Timing Belt Model 144MXL031 - 14.4 in Outside Length - 0.31 in Top Width

  • Mfr # 144MXL031

  • Zoro # G503620498


product price:  $10.15
/ea

Key Features

Top Width
0.31 in
Weight
0.02
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
144MXL031
Zoro #
G503620498
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.044 in
Inside Length
14.4 in
Belt Trade Size
MXL
Pitch Length
14.4 in

Details

Weight
0.02
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Color
BLACK
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Number of Teeth
180
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
144MXL031
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 14.4inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.