Shop BESTORQ

Timing Belt Model 1460H1137 146 in Effective length and 1137 in Top Width

  • Mfr # 1460H1137

  • Zoro # G507403288


product price:  $1,196.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range
-30 F to 160 F
Weight
46.39
Inside Length
146 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1460H1137
Zoro #
G507403288
UPC #
-
Country of Origin
China

Dimensions

Inside Length
146 in
Pitch Length
146 in
Top Width
11.37 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Weight
46.39
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Belt Coating
Nylon
Number of Teeth
292
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
1460H1137
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.