Shop BESTORQ
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1460H1287 146 in Effective length and 1287 in Top Width
Mfr # 1460H1287
Zoro # G407403012
product price:Â $1,289.99
/eaKey Features
Belt Trade Size
H
Industry Number
1460H1287
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
12.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1460H1287
Zoro #
G407403012
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
H
Top Width
12.87 in
Pitch Length
146 in
Inside Length
146 in
Details
Item
Timing Belt
Industry Number
1460H1287
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
292
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
52.51
Banded Belt
No
Color
BLACK
Minimum Operating Temperature
-30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.