Shop BESTORQ
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 1460H1412 146 in Effective length and 1412 in Top Width
Mfr # 1460H1412
Zoro # G207403762
product price:Â $1,489.99
/eaKey Features
Inside Length
146 in
Weight
57.61
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1460H1412
Zoro #
G207403762
UPC #
-
Country of Origin
China
Dimensions
Inside Length
146 in
Belt Trade Size
H
Pitch Length
146 in
Top Width
14.12 in
Details
Weight
57.61
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
1460H1412
Number of Teeth
292
Pitch
0.5 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.